Beli bosch jigsaw blades for metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Jigsaw (Gergaji Mesin)
    Mulai

    Rp1.099.900

    BOSCH Jigsaw (Gergaji Mesin)
    Deskripsi:
    Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
  2. BOSCH Jigsaw Blades for Wood (Mata Gergaji Jigsaw)
    26%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

  3. Makita Jig Saw
    Mulai

    Rp1.399.900

  4. Makita Orbital Jigsaw
    Mulai

    Rp1.899.900

    Makita Orbital Jigsaw
    atribut:
    • Cutting Capacity 90degree (mm): 65 (Wood), 6 (Iron)
    • Cut Length (mm): 18
    • Cut Length (inch): 11/16
    • Electrical Power (W): 450
    • Rotation Speed (rpm): 500 - 3.100 rpm
  5. BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Mulai

    Rp109.900

    BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)
    Deskripsi:
    Mata potong gergaji jigsaw yang memotong rapi lembaran.
  6. Makita Jigsaw
    Mulai

    Rp1.199.900

  7. TOTAL Jigsaw
    Mulai

    Rp459.900

    TOTAL Jigsaw
    atribut:
    • Voltage (V): 220-240
  8. monotaro Jigsaw Blade (Pisau Jigsaw)
    Mulai

    Rp87.900

    monotaro Jigsaw Blade (Pisau Jigsaw)
    Deskripsi:
    To material cutting. For metals
    atribut:
    • Overall Length (mm): 75
    • Effective Length (mm): 50
    • Blade Thickness (mm): 1
    • Compatible: Can be used for saber saws of Makita, Hitachi, Ryobi, etc.
    • Main Cutting Material: Mild Steel Plate, Aluminium, Alloy Steel 1.5 to 4 mm , Stainless Steel ( to 1.5 mm)
    • Material: High-Speed-Steel (High-Speed Steel) HSS
    • Number of Threads per inch: 24
    • Width (mm): 8
  9. Mesin HL Jigsaw
    Mulai

    Rp279.900

    Mesin HL Jigsaw
    atribut:
    • Rated Voltage (V): 220
  10. METABO Jig Saw
    Mulai

    Rp4.999.900

    METABO Jig Saw
    Deskripsi:
    -Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep -Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support -Metabo Quick for tool-free saw blade change and with automatic ejection -Convenient auto start with automatic stroke rate acceleration -Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools -Selectable chip blowing function ensures free view of cutting line -Motion-controlled LED work light for optimum illumination of the cutting line -Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load -Restart protection: prevents unintentional start-up after power supply interruption -Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
  11. DEWALT portable Jigsaw
    Mulai

    Rp1.799.900

    DEWALT portable Jigsaw
    Deskripsi:
    Fitur & Benefit:- Motor 6.5 Amp yang bertenaga menghasilkan daya pemotongan untuk material yang paling berat- Kecepatan variabel menghasilkan 500 - 3.200 goresan per menit untuk kecepatan pemotongan optimal untuk semua aplikasi- Clamp blade aksi-tuas keyless untuk perubahan blade cepat dan mudah- Casing gigi dari semua logam dan tuas blade tanpa kunci meningkatkan daya tahan pahat di lingkungan toko profesional- Tindakan orbital 4-posisi memungkinkan pemotongan yang lebih cepat dan lebih agresif- Penahanan bevel positif memastikan akurasi pada sudut paling umum 0 °, 15 °, 30 °, dan 45 °- Mekanisme Counter-balance mengurangi getaran dan kelelahan pengguna- Pegangan karet ekstra besar mengurangi getaran dan memberikan kenyamanan selama penggunaan dalam waktu lama- Blower debu terintegrasi menjaga visibilitas garis potong- Penutup sepatu plastik non-marring melindungi bahan lembut atau mengkilap dari goresan dari sepatu- Hanya menerima bilah T-shank untuk daya tahan optimalSpesifikasi :- Bergaransi resmi 3 tahun- Daya: 650 Watts- Tidak ada Beban Stroke Penilaian: 500-3200 spm Stroke- Panjang: 20 mm- Bevel Kapasitas: 45 Max.- Pemotongan Kapasitas [Kayu]: 85 mm - Max.- Pemotongan Kapasitas [baja]: 10 mm Max.- Pemotongan Kapasitas [Non Ferrous Metal]: mm 20- Berat: 2.4 kg Jigsaw 220 - 240V 50 - 60HZ
    atribut:
    • Power (W): 650
    • Length (mm): 20
    • Bevel Capacity: 45 Max
    • Cutting Capacity (Wood): 85 mm - Max.
    • Cutting Capacity (Steel): 10 mm Max.
    • Cutting Capacity (Non Ferrous Metal): 20 mm
  12. BOSCH Jigsaw Blade for Wood and Metal (Mata Gergaji Jigsaw)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  13. RYU Jigsaw (Gergaji Listrik)
    Mulai

    Rp729.900

    RYU Jigsaw (Gergaji Listrik)
    atribut:
    • Power (W): 450
    • Depth of Cut (mm): 65 (Wood), 3 (Iron), 1.6 (Aluminium)
    • No Load Speed (rpm): 500-3100
  14. BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Mulai

    Rp3.399.900

    BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)
    Deskripsi:
    Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
  15. NLG Jigsaw
    Mulai

    Rp1.799.900

    NLG Jigsaw
    atribut:
    • Cutting Capacity (Steel) (mm): 10
    • Cutting capacity (Wood) (mm): 85
    • Input Power (W): 600
    • Bevel Cutting: 0-45
    • Cutting capacity (Aluminium) (mm): 20
    • No Load Speed (rpm): 500-3000
  16. Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp3.599.900

    Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    12V max CXT Li-Ion Cordless Top Handle Jig Saw
    atribut:
    • Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
    • Length of Stroke (mm): 18(11/16\")
    • Strokes Per Minute (SPM): 0-2,900
    • Vibration Level Cutting Boards (m/s²): 7
    • Vibration Level Cutting Sheet Metal (m/s²): 5.5
    • Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
    • Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
    • Sound Level (dBA): 91
    • Sound Pressure Level (dBA): 80
Daftar Harga bosch jigsaw blades for metal Terbaru November 2026
BOSCH Jigsaw Blade Straight Cuts for Metal (Mata Gergaji Jigsaw Logam)Rp59.900
BOSCH Jigsaw (Gergaji Mesin)Rp1.099.900
Makita Jigsaw Blade (Mata Gergaji Mesin)Rp22.900
BOSCH Jigsaw Blades for Wood (Mata Gergaji Jigsaw)Rp59.900
Makita Jig SawRp1.399.900
Makita Orbital JigsawRp1.899.900
BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)Rp109.900
Makita JigsawRp1.199.900
TOTAL JigsawRp459.900
BOSCH Jigsaw BladeRp219.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)